Calpipe Industries PA2080CN00

Item #: 0291319

Cat #: PA2080CN00

UPC: 847656006990

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA2080CN00 2X8 2X8 NIPPLE

Overview

CLB PA2080CN00 2X8 2X8 NIPPLE
Also known as: 847656006990, PA2080CN00, CLBPA2080CN00

Specifications

Color: Black
Diameter: 2 in
Length: 8 in
Material: PVC Coated Aluminum
Color: Black
Length: 8 in
Diameter: 2 in
Material: PVC Coated Aluminum