Calpipe Industries PA2040CN00

Item #: 0291316

Cat #: PA2040CN00

UPC: 847656007027

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA2040CN00 2X4 2X4" NIPPL

Overview

CLB PA2040CN00 2X4 2X4" NIPPL
Also known as: 847656007027, PA2040CN00, CLBPA2040CN00

Specifications

Color: Black
Length: 4 in
Diameter: 2 in
Material: PVC Coated Aluminum
Color: Black
Diameter: 2 in
Length: 4 in
Material: PVC Coated Aluminum