Calpipe Industries PA2000EYS6SA

Item #: 0291295

Cat #: PA2000EYS6SA

UPC: 847656008512

$ 511.44 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA2000EYS6SA 2" SEAL

Overview

CLB PA2000EYS6SA 2" SEAL
Also known as: 847656008512, PA2000EYS6SA, CLBPA2000EYS6SA

Specifications

Diameter: 2 in
Diameter: 2 in