Calpipe Industries PA1535CN00

Item #: 0291282

Cat #: PA1535CN00

UPC: 847656007201

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1535CN00 1-1 1-1/2X3-1/

Overview

CLB PA1535CN00 1-1 1-1/2X3-1/
Also known as: 847656007201, PA1535CN00, CLBPA1535CN00

Specifications

Diameter: 1 1/2 in
Length: 3 1/2 in
Color: Black
Material: PVC Coated Aluminum
Diameter: 1 1/2 in
Color: Black
Length: 3 1/2 in
Material: PVC Coated Aluminum