
Calpipe Industries PA1512CN00
Item #: 0291278
Cat #: PA1512CN00
UPC: 847656009502
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
CLB PA1512CN00 1-1/2" X 12" P
Overview
CLB PA1512CN00 1-1/2" X 12" P
Also known as: 847656009502, PA1512CN00, CLBPA1512CN00
Specifications
| Diameter: | 1 1/2 in |
| Length: | 12 in |
| Color: | Black |
| Material: | PVC Coated Aluminum |
| Diameter: | 1 1/2 in |
| Color: | Black |
| Length: | 12 in |
| Material: | PVC Coated Aluminum |