1-1/4" PVC Coated Aluminum 90° Elbow

Item #: 0291256

Cat #: PA1290EL00

UPC: 847656061272

$ 79.77 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
1-1/4 Inch PVC Coated Aluminum 90° Elbow

Overview

1-1/4 Inch PVC Coated Aluminum 90° Elbow
Also known as: 847656061272, PA1290EL00, CLBPA1290EL00

Specifications

Diameter: 1 1/4 in
Material: PVC Coated Aluminum
Angle: 90°
Diameter: 1 1/4 in
Angle: 90°
Material: PVC Coated Aluminum