Calpipe Industries PA10CLCN00

Item #: 0291212

Cat #: PA10CLCN00

UPC: 847656007348

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA10CLCN00 NIP-AL1XCLOSE

Overview

CLB PA10CLCN00 NIP-AL1XCLOSE
Also known as: 847656007348, PA10CLCN00, CLBPA10CLCN00

Specifications

Diameter: 1 in
Color: Black
Length: Close
Material: PVC Coated Aluminum
Diameter: 1 in
Length: Close
Color: Black
Material: PVC Coated Aluminum