Calpipe Industries PA1080CN00

Item #: 0291210

Cat #: PA1080CN00

UPC: 847656007355

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1080CN00 NIP-AL1X8 NIPP

Overview

CLB PA1080CN00 NIP-AL1X8 NIPP
Also known as: 847656007355, PA1080CN00, CLBPA1080CN00

Specifications

Diameter: 1 in
Color: Black
Length: 8 in
Material: PVC Coated Aluminum
Diameter: 1 in
Length: 8 in
Color: Black
Material: PVC Coated Aluminum