Calpipe Industries PA1050CN00

Item #: 0291208

Cat #: PA1050CN00

UPC: 847656007379

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1050CN00 NIP-AL1X5" NIP

Overview

CLB PA1050CN00 NIP-AL1X5" NIP
Also known as: 847656007379, PA1050CN00, CLBPA1050CN00

Specifications

Diameter: 1 in
Color: Black
Length: 5 in
Material: PVC Coated Aluminum
Diameter: 1 in
Length: 5 in
Color: Black
Material: PVC Coated Aluminum