Calpipe Industries PA1040CN00

Item #: 0291207

Cat #: PA1040CN00

UPC: 847656007386

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1040CN00 NIP-AL1X4" NIP

Overview

CLB PA1040CN00 NIP-AL1X4" NIP
Also known as: 847656007386, PA1040CN00, CLBPA1040CN00

Specifications

Diameter: 1 in
Color: Black
Length: 4 in
Material: PVC Coated Aluminum
Diameter: 1 in
Length: 4 in
Color: Black
Material: PVC Coated Aluminum