Calpipe Industries PA1035CN00

Item #: 0291206

Cat #: PA1035CN00

UPC: 847656007393

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1035CN00 NIP-AL1X3-1/2"

Overview

CLB PA1035CN00 NIP-AL1X3-1/2"
Also known as: 847656007393, PA1035CN00, CLBPA1035CN00

Specifications

Diameter: 1 in
Length: 3 1/2 in
Color: Black
Material: PVC Coated Aluminum
Diameter: 1 in
Color: Black
Length: 3 1/2 in
Material: PVC Coated Aluminum