Calpipe Industries PA1030CN00

Item #: 0291205

Cat #: PA1030CN00

UPC: 847656007409

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1030CN00 NIP-AL1X3" NIP

Overview

CLB PA1030CN00 NIP-AL1X3" NIP
Also known as: 847656007409, PA1030CN00, CLBPA1030CN00

Specifications

Diameter: 1 in
Color: Black
Length: 3 in
Material: PVC Coated Aluminum
Diameter: 1 in
Length: 3 in
Color: Black
Material: PVC Coated Aluminum