Calpipe Industries PA1025CN00

Item #: 0291204

Cat #: PA1025CN00

UPC: 847656007416

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1025CN00 NIP-AL1X2-1/2"

Overview

CLB PA1025CN00 NIP-AL1X2-1/2"
Also known as: 847656007416, PA1025CN00, CLBPA1025CN00

Specifications

Diameter: 1 in
Length: 2 1/2 in
Color: Black
Material: PVC Coated Aluminum
Diameter: 1 in
Color: Black
Length: 2 1/2 in
Material: PVC Coated Aluminum