Calpipe Industries PA1020CN00

Item #: 0291203

Cat #: PA1020CN00

UPC: 847656007423

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1020CN00 NIP-AL1X2" NIP

Overview

CLB PA1020CN00 NIP-AL1X2" NIP
Also known as: 847656007423, PA1020CN00, CLBPA1020CN00

Specifications

Diameter: 1 in
Length: 2 in
Color: Black
Material: PVC Coated Aluminum
Diameter: 1 in
Color: Black
Length: 2 in
Material: PVC Coated Aluminum