Calpipe Industries PA1012CN00

Item #: 0291202

Cat #: PA1012CN00

UPC: 847656007430

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1012CN00 NIP-AL1X12" NI

Overview

CLB PA1012CN00 NIP-AL1X12" NI
Also known as: 847656007430, PA1012CN00, CLBPA1012CN00

Specifications

Diameter: 1 in
Length: 12 in
Color: Black
Material: PVC Coated Aluminum
Diameter: 1 in
Color: Black
Length: 12 in
Material: PVC Coated Aluminum