Calpipe Industries PA1010CN00

Item #: 0291201

Cat #: PA1010CN00

UPC: 847656007447

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1010CN00 NIP-AL1X10 NIP

Overview

CLB PA1010CN00 NIP-AL1X10 NIP
Also known as: 847656007447, PA1010CN00, CLBPA1010CN00

Specifications

Diameter: 1 in
Color: Black
Length: 10 in
Material: PVC Coated Aluminum
Diameter: 1 in
Length: 10 in
Color: Black
Material: PVC Coated Aluminum