Calpipe Industries PA1000EYS36SA

Item #: 0291182

Cat #: PA1000EYS36SA

UPC: 847656008581

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1000EYS36SA 1" SE

Overview

CLB PA1000EYS36SA 1" SE
Also known as: 847656008581, PA1000EYS36SA, CLBPA1000EYS36SA

Specifications

Diameter: 1 in
Diameter: 1 in