Calpipe Industries PA1000EYS31SA

Item #: 0291181

Cat #: PA1000EYS31SA

UPC: 847656008598

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1000EYS31SA 1" SE

Overview

CLB PA1000EYS31SA 1" SE
Also known as: 847656008598, PA1000EYS31SA, CLBPA1000EYS31SA

Specifications

Diameter: 1 in
Diameter: 1 in