Calpipe Industries PA1000EYD3SA

Item #: 0291178

Cat #: PA1000EYD3SA

UPC: 847656008833

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1000EYD3SA 1" SEAL

Overview

CLB PA1000EYD3SA 1" SEAL
Also known as: 847656008833, PA1000EYD3SA, CLBPA1000EYD3SA

Specifications

Diameter: 1 in
Diameter: 1 in