Calpipe Industries PA1000EYD36SA

Item #: 0291177

Cat #: PA1000EYD36SA

UPC: 847656008840

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CLB PA1000EYD36SA 1" SE

Overview

CLB PA1000EYD36SA 1" SE
Also known as: 847656008840, PA1000EYD36SA, CLBPA1000EYD36SA

Specifications

Diameter: 1 in
Diameter: 1 in