12 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 0291109

Cat #: KTN-R-12

UPC: 051712407335

$ 71.55 EA
Company wide:
0 in stock
Documents & Guides
12 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

12 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407335, KTN-R-12, BUSKTNR12

Specifications

Speed: Fast Acting
Type: Industrial, Fuse
Family / Style: KTN
Speed: Fast Acting
Family / Style: KTN
Type: Industrial, Fuse