Surge Strip, 3-Mode, 125VAC

Item #: 0291009

Cat #: IG112663

UPC: 078275124547

$ 117.92 EA
Company wide:
0 in stock
Documents & Guides
Surge Strip, Heavy-Duty, 3-Modes of Surge Protection, 125 Volts AC, Number of Outlets: 6

Overview

Surge Strip, Heavy-Duty, 3-Modes of Surge Protection, 125 Volts AC, Number of Outlets: 6

Type 3 Point-of-Use Surge Protective Devices (SPD) are designed for heavy industrial use with 3 modes of surge protection (L-N, L-G, N-G). Features a 15 A resettable breaker and #14 AWG SJT power cord with molded plug. CSA certified to ANSI/UL 1449, 3rd Edition.



Also known as: 078275124547, IG112663, IMTIG112663

Specifications

Type: Surge Protected
Color: Ivory
Standards: California Proposition 65
Type: Surge Protected
Standards: California Proposition 65
Color: Ivory