C-h S48d11s05n 1phs Gen Pur Transfo

Item #: 0290790

Cat #: S48D11S05N

UPC: 786680102769

$ 1973.43 EA
Company wide:
0 in stock
Documents & Guides
5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 120/240v, 115 Degree C, Aluminum Windings

Overview

5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,480v, 120/240v, 115 Degree C, Aluminum Windings
Also known as: 786680102769, S48D11S05N, CUTS48D11S05N

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 480
Type: Dry Type Transformer
Volt Amps: 5kVA