Metal Halide Lamp, BT37, 400W, Clear

Item #: 0290782

Cat #: MP400/BU-ONL

UPC: 046135647055

Company wide:
0 in stock
Metal Halide Lamp, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 40000, CRI: 65, Color Temp: 3600K, ANSI Code: M59/O, Lamp Finish: Clear, Standard Case Qty: 6 *Sylvania Part # 64705*

Overview

Metal Halide Lamp, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 40000, CRI: 65, Color Temp: 3600K, ANSI Code: M59/O, Lamp Finish: Clear, Standard Case Qty: 6 *Sylvania Part # 64705*
Also known as: 046135647055, MP400/BU-ONL, SYLMP400BUONLY

Specifications

Type: Pulse Start
Color: Clear
Wattage: 400
Shape: BT37 (Blown Tubular)
Color Temperature: 3600 (Neutral White)
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Type: Pulse Start
Wattage: 400
Color Temperature: 3600 (Neutral White)
Base: Mogul Extended Screw (EX39)
Color: Clear
Shape: BT37 (Blown Tubular)
Light Technology: HID