100a 3phase 240v Mi

Item #: 0290607
Cat #: 4100MI9W
UPC: 078477126103
Call for price
Company wide:
0 in stock
Documents & Guides
100 Amp, 240 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Blue

Overview

100 Amp, 240 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Blue
100 Amp, 240 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Blue
Also known as: 078477126103, 4100MI9W, LEV4100MI9W

Specifications

Color: Blue
Horsepower: 30
Material: Valox Resin
Color: Blue
Material: Valox Resin
Horsepower: 30

Customer Reviews

No reviews for this product
(0)