150W T3 Halogen Lamp, Clear

Item #: 0290601

Cat #: S3142

UPC: 045923031427

$ 4.37 EA
Company wide:
0 in stock
150 Watt; Halogen; T3; Clear; 1500 Average rated hours; 2400 Lumens; Double Ended Base; 118mm; 120 Volt

Overview

150 Watt; Halogen; T3; Clear; 1500 Average rated hours; 2400 Lumens; Double Ended Base; 118mm; 120 Volt
Also known as: 045923031427, S3142, SATS3142

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Base: Recessed Single Contact (R7s)
Lumens: 2400
Light Technology: Halogen
Dimmable: No
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 150
Lumens: 2400
Dimmable: No
Color: Clear
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen