Conduit Bushing, Threaded, 1-1/4", 150° C Rated, Thermoplastic

Item #: 0290247

Cat #: BBU125H

UPC: 781381321396

$ 3.07 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushings, Type: Threaded, Size: 1-1/4 Inch, Maximum Temperature Rating: 150° Celsius, Material: Thermoplastic

Overview

Conduit Bushings, Type: Threaded, Size: 1-1/4 Inch, Maximum Temperature Rating: 150° Celsius, Material: Thermoplastic
Also known as: 781381321396, BBU125H, APPBBU125H

Specifications

Diameter: 1 1/4 in
Material: Thermoplastic
Diameter: 1 1/4 in
Material: Thermoplastic