AL Series Aluminum Aluminum Raceway Cover

Item #: 0290114

Cat #: AL2400C

UPC: 786776044355

$ 7.17 FT
Company wide:
20 in stock

Overview

Aluminum, Cover, AL Series. Size: 5' Length. Aluminum.

2" (51mm) wide, 6063-T5 extruded aluminum, satin anodized finish, .60" (1.5mm) nominal thickness. Cover packed (12) 5' (1.5m) lengths per carton.

Also known as: 786776044355, AL2400C, WMDAL2400C

Specifications

Length: 5 ft
Material: Aluminum
Length: 5 ft
Material: Aluminum