AL Series Aluminum Aluminum Raceway Base

Item #: 0290112

Cat #: AL2400B-5

UPC: 786776044348

$ 10.71 FT
Company wide:
0 in stock

Overview

Aluminum, Base, AL Series. Size: 5' Length. Aluminum.

2" (51mm) wide, 6063-T5 extruded aluminum, satin anodized finish, .60" (1.5mm) nominal thickness. Base packed (12) 5' (1.5m) lengths per carton.

Also known as: 786776044348, AL2400B-5, WMDAL2400B5

Specifications

Length: 5 ft
Material: Aluminum
Length: 5 ft
Material: Aluminum