1/2" Insulated Wide Range Grip, Male, 0.300-0.430"

Item #: 0289995

Cat #: 36503

UPC: 786788365035

$ 32.74 EA
Company wide:
0 in stock
Documents & Guides
Wide Range Cord Grip, Dust Tight Strain Relief, Straight Male, Insulated, Galvanized Steel Grip, Thread Size: 1/2 Inch NPT, Cable Diameter: 0.300 Inch - 0.430 Inch.

Overview

Wide Range Cord Grip, Dust Tight Strain Relief, Straight Male, Insulated, Galvanized Steel Grip, Thread Size: 1/2 Inch NPT, Cable Diameter: 0.300 Inch - 0.430 Inch.
Also known as: 786788365035, 36503, WOO36503

Specifications

Diameter: 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.300 - 0.430 in
Diameter: 1/2 in
Diameter Range: 0.300 - 0.430 in
Material: Stainless Steel, Aluminum