WIDE-RANGE GRIP 1 INSULATED WRP070(.700

Item #: 0289994

Cat #: 36512

UPC: 786788365127

$ 44.00 EA
Company wide:
0 in stock
Documents & Guides
Dust-Tight Strain Relief Wide Range Grip, 1" NPT, Straight Male, Cable Diameter 17.78-24.64mm (.700-.970"), Approximate Break Strength 317.51kg (700 lbs)

Overview

Dust-Tight Strain Relief Wide Range Grip, 1" NPT, Straight Male, Cable Diameter 17.78-24.64mm (.700-.970"), Approximate Break Strength 317.51kg (700 lbs)
Also known as: 786788365127, 36512, WOO36512

Specifications

Diameter: 1 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.700 - 0.970 in
Diameter: 1 in
Diameter Range: 0.700 - 0.970 in
Material: Stainless Steel, Aluminum