1/2" Insulated Wide Range Grip, Male, 0.400-0.540"

Item #: 0289993

Cat #: 36505

UPC: 786788365059

$ 36.82 EA
Company wide:
0 in stock
Documents & Guides
Wide Range Cord Grip, Dust Tight Strain Relief, Straight Male, Insulated, Galvanized Steel Grip, Thread Size: 1/2 Inch NPT, Cable Diameter: 0.400 Inch - 0.540 Inch.

Overview

Wide Range Cord Grip, Dust Tight Strain Relief, Straight Male, Insulated, Galvanized Steel Grip, Thread Size: 1/2 Inch NPT, Cable Diameter: 0.400 Inch - 0.540 Inch.
Also known as: 786788365059, 36505, WOO36505

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.400 - 0.540 in
Diameter: 1/2 in
Diameter Range: 0.400 - 0.540 in
Material: Steel