12 AWG MTW Stranded Copper, Gray, 500'

Item #: 0289931

Cat #: 12MTWSTRGRAX500

UPC: 029892256562

$ 0.55 FT
Company wide:
0 in stock
Documents & Guides
12 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Gray, 500 Foot Spool.

Overview

12 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Gray, 500 Foot Spool.

Machine Tool Wire (MTW) is a type of hook-up wire that's used for wiring appliances, machine tools, and control cabinets. It's made of stranded copper conductors insulated with polyvinyl chloride (PVC), and is often double-listed as MTW/TEW wire.

Also known as: 029892256562, 12MTWSTRGRAX500

Specifications

Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Color: Gray
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded