Enclosure, NEMA 4X, Hinged Window Cover, 40 x 32 x 12", Fiberglass
Item #: 0289884
Cat #: UU1008030W
UPC: 783510358808
$ 4075.32 EA
Company wide:
0
in stock
Documents & Guides
Enclosure With Hinged Window, Ultrx Series, NEMA 4X, 40 x 32 x 12 Inch, Fiberglass
Overview
Enclosure With Hinged Window, Ultrx Series, NEMA 4X, 40 x 32 x 12 Inch, Fiberglass
Providing outstanding protection against corrosion and the elements, the clean lines and molded, embossed design of Ultrx fiberglass enclosures make them the most stylish and aesthetically pleasing of their class.
Also known as: 783510358808, UU1008030W, HOFUU1008030W
Features & Benefits
- Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance
- Fiberglass is easily punched, drilled, filed or sawed
- Seamless foam-in-place gasket assures water-tight and dust-tight seal
- Enclosure may be rotated 180 degrees for left and right hinging
- Molded-in drip shields are standard with each enclosure
- Impact-resistant polycarbonate window is permanently bonded in place
- Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure
- Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees
- Door hinges are replaceable
- Type 316 stainless steel quarter-turn latch
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 32 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 40 in |
| Depth: | 12 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Material: | Fiberglass |
| Depth: | 12 in |
| Width: | 32 in |
| Color: | Gray |
| Height: | 40 in |
| Standards: | Build America Buy America Compliant |