Feed Through Terminal Block, Type: M 6/8 V0

Item #: 0289873

Cat #: 0195 118.12

UPC: 662019964232

$ 4.47 EA
Company wide:
27 in stock
Feed Through Terminal Block. Screw Clamp. Type: M 6/8 V0. Color: Beige. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 6/8 V0. Color: Beige. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Also known as: 662019964232, 0195 118.12, ENT1SNA195118R1200

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Beige
Family / Style: Entrelec
Amps: 50
Type: Terminal Block, Feed Through, Screw Clamp
Color: Beige
Amps: 50
Mounting: DIN Rail
Family / Style: Entrelec