Series C Motor Circuit Protector

Item #: 0289866

Cat #: HMCP400L5

UPC: 786679342404

$ 4442.03 EA
Company wide:
0 in stock
C-h Hmcp400l5 Type Hmcp - M otor C

Overview

C-h Hmcp400l5 Type Hmcp - M otor C
Also known as: 786679342404, HMCP400L5, CUTHMCP400L5

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 400