EYE JM1263 20W 12V MR11 GZ4 BASE 19DEG 2950K 2000HR COVER GLASS-FTC LAMP
Item #: 0289755
Cat #: JM1263
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
EYE JM1263 20W 12V MR11 GZ4
BASE 19DEG 2950K 2000HR COVER GLASS-FTC LAMP
Overview
EYE JM1263 20W 12V MR11 GZ4
BASE 19DEG 2950K 2000HR COVER GLASS-FTC LAMP
Also known as: JM1263, EYEJM1263
Specifications
No Specifications Available