20A 4-In-1 Receptacle, Gray

Item #: 0289668

Cat #: 5490-GY

UPC: 078477843604

$ 126.75 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, 4-In-1 Receptacle, Straight Blade, Grounding, Surge w/ Indicator Light, Steel Strap - Gray

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, 4-In-1 Receptacle, Straight Blade, Grounding, Surge w/ Indicator Light, Steel Strap - Gray
Also known as: 078477843604, 5490-GY, LEV5490GY

Specifications

Material: Polycarbonate, Nylon
Color: Gray
Material: Polycarbonate, Nylon
Color: Gray