20A TR Commercial Grade Decora Receptacle, 5-20R, Light Almond

Item #: 0289659

Cat #: T5380-T

UPC: 078477657652

$ 77.56 EA
Company wide:
0 in stock
Documents & Guides
125V- 20A Tamper Resistant Surge Suppressor Device. Decora Duplex Receptacle. Commercial Specification Grade Version. Non-alarmed. Back and Side Wired With Indicator LED. L-N/ N-G 600V. L-G 700V. Type 3. In. 3kA. Mcov. 150V - Light Almond

Overview

125V- 20A Tamper Resistant Surge Suppressor Device. Decora Duplex Receptacle. Commercial Specification Grade Version. Non-alarmed. Back and Side Wired With Indicator LED. L-N/ N-G 600V. L-G 700V. Type 3. In. 3kA. Mcov. 150V - Light Almond
Also known as: 078477657652, T5380-T, LEVT5380T

Specifications

Amps: 20
Mounting: Wall
Amps: 20
Mounting: Wall