1
more

Medical Grade Power Strip, 15A, 125V, 7 FT
Item #: 0289651
Cat #: 5304M-1S7
UPC: 078477611814
$ 206.64 EA
Company wide:
0
in stock
15 Amp, 125 VAC, Surge Protected, Medical Grade Power Strip with 4 NEMA 5-20R Outlets with Locking Covers, 7 FT Power Cord
Overview
15 Amp, 125 VAC, Surge Protected, Medical Grade Power Strip with 4 NEMA 5-20R Outlets with Locking Covers, 7 FT Power Cord
Medical Grade Power Strip, Surge-protected,12A -125V With 4 NEMA 5-15R Outlets With Locking Covers, 7-ft Power Cord With Standard Hg NEMA 5-15P Plug, ETL Certified To UL 60601-1, UL 60950-1, UL 1363a, UL 1449 (3rd Edition), CSA C22.2 No. 601.1 M-90, CSA C22.2 No.60950-1-07, CSA C22.2 No.8-m1989, CSA C22.2 No. 21 And NOM.
Also known as: 078477611814, 5304M-1S7, LEV5304M1S7
Specifications
| Type: | Power Strip |
| Type: | Power Strip |