1
more

Medical Grade Power Strip, 20A, 125V, 15 FT
Item #: 0289649
Cat #: 5302M-2S5
UPC: 078477611784
$ 262.50 EA
Company wide:
0
in stock
20 Amp, 125 VAC, Surge Protected, Medical Grade Power Strip with 2 NEMA 5-20R Outlets with Locking Covers, 15 FT Power Cord
Overview
20 Amp, 125 VAC, Surge Protected, Medical Grade Power Strip with 2 NEMA 5-20R Outlets with Locking Covers, 15 FT Power Cord
Medical Grade Power Strip, Surge-protected, 16A-125VAC With 2 NEMA 5-20R Outlets With Locking Covers, 15-ft Power Cord With Standard HG NEMA 5-20P Plug, ETL Certified To UL 60601-1, UL 60950-1, UL 1363a, UL 1449 (3rd Edition), CSA C22.2 No. 601.1 M-90, CSA C22.2 No. 60950-1-07, CSA C22.2 No.8-M1989,
Also known as: 078477611784, 5302M-2S5, LEV5302M2S5
Specifications
| Type: | Power Strip |
| Amps: | 20 |
| Type: | Power Strip |
| Amps: | 20 |