1
more

Medical Grade Power Strip, 15A, 125V, 15 FT
Item #: 0289644
Cat #: 5302M-1S5
UPC: 078477611654
$ 204.60 EA
Company wide:
0
in stock
Documents & Guides
15 Amp, 125 VAC, Surge Protected, Medical Grade Power Strip with 2 NEMA 5-15R Outlets with Locking Covers, 15 FT Power Cord
Overview
15 Amp, 125 VAC, Surge Protected, Medical Grade Power Strip with 2 NEMA 5-15R Outlets with Locking Covers, 15 FT Power Cord
Medical Grade Power Strip, Surge-protected, 12A - 125VAC With 2 NEMA 5-15R Outlets With Locking Covers, 15-ft Power Cord With Standard Hg NEMA 5-15P Plug, ETL Certified To UL 60601-1, UL 60950-1, UL 1363a, UL 1449 (3rd Edition), CSA C22.2 No. 601.1 M-90
Also known as: 078477611654, 5302M-1S5, LEV5302M1S5
Specifications
| Type: | Power Strip |
| Amps: | 15 |
| Type: | Power Strip |
| Amps: | 15 |