1
more

Medical Grade Power Strip, 15A, 125V, 15 FT
Item #: 0289643
Cat #: 5302M-1N5
UPC: 078477611586
$ 160.44 EA
Company wide:
0
in stock
Documents & Guides
15 Amp, 125 VAC, Medical Grade Power Strip with 2 NEMA 5-15R Outlets with Locking Covers, 15 FT Power Cord
Overview
15 Amp, 125 VAC, Medical Grade Power Strip with 2 NEMA 5-15R Outlets with Locking Covers, 15 FT Power Cord
Medical Grade Power Strip, Non-surge, 12A - 125VAC With 2 NEMA 5-15R Outlets With Locking Covers, 15-ft Power Cord With Standard Hg Nema 5-15p Plug, ELT Certified To UL 60601-1, UL 60950-1, UL 1363a, CSA C22.2 No. 601.1 M-90, CSA C22.2 No. 60950-1-07, CSA C22.2 No. 21 And Nom. Compliant With NFPA 99 Requirements For Patient Care
Also known as: 078477611586, 5302M-1N5, LEV5302M1N5
Specifications
| Type: | Power Strip |
| Amps: | 15 |
| Type: | Power Strip |
| Amps: | 15 |