Quicklag Industrial Circuit Breaker

Item #: 0289638

Cat #: QCHW3015H

UPC: 786679151433

$ 1192.50 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Qchw, Cable-in/cable-out, 3-poles, 15amp, 240 Vac, 22 Kaic

Overview

Miniature Industrial Circuit Breaker, Type Qchw, Cable-in/cable-out, 3-poles, 15amp, 240 Vac, 22 Kaic
Also known as: 786679151433, QCHW3015H, CUTQCHW3015H

Specifications

Poles: 3
Amps: 15
Volts AC: 240
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 240
Amps: 15
Interrupt Rating AC: 22 kA