Breaker, 80A, 2P, 120/240V, 22 kAIC

Item #: 0289609

Cat #: BRH280

UPC: 782114372180

$ 113.97 EA
Company wide:
0 in stock
Circuit Breaker, 2-pole, 22 Kaic, 80 Amp, Wire Size #4-1/0, 120/240 Volt AC, 5 per Package

Overview

Circuit Breaker, 2-pole, 22 Kaic, 80 Amp, Wire Size #4-1/0, 120/240 Volt AC, 5 per Package
Also known as: 782114372180, BRH280, CUTBRH280

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 80
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 80
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR