15A TR Hospital Grade Decora Receptacle, 5-15R, Light Almond

Item #: 0289606

Cat #: T8280-T

UPC: 078477434819

$ 82.00 EA
Company wide:
0 in stock
15 Amp, 125 Volt, 20A feed through, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge w/ Indicator Light and Audible Alarm, Back & Side Wired, Steel Strap, includes matching color wallplate - LIGHT ALMOND

Overview

15 Amp, 125 Volt, 20A feed through, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge w/ Indicator Light and Audible Alarm, Back & Side Wired, Steel Strap, includes matching color wallplate - LIGHT ALMOND
Also known as: 078477434819, T8280-T, LEVT8280T

Specifications

Color: Light Almond
Material: Polycarbonate, Nylon
NEMA Configuration: 5-15R
Color: Light Almond
NEMA Configuration: 5-15R
Material: Polycarbonate, Nylon