15A TR Hospital Grade Decora Receptacle, 5-15R, Red

Item #: 0289604

Cat #: T8280-R

UPC: 078477434796

$ 82.00 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, 20A feed through, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge w/ Indicator Light and Audible Alarm, Back & Side Wired, Steel Strap, includes matching color wallplate - RED

Overview

15 Amp, 125 Volt, 20A feed through, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge w/ Indicator Light and Audible Alarm, Back & Side Wired, Steel Strap, includes matching color wallplate - RED
Also known as: 078477434796, T8280-R, LEVT8280R

Specifications

Material: Polycarbonate, Nylon
Color: Red
Amps: 15
NEMA Configuration: 5-15R
Material: Polycarbonate, Nylon
Amps: 15
Color: Red
NEMA Configuration: 5-15R