20A TR Hospital Grade Surge Protected Receptacle, 5-20R, Blue

Item #: 0289602

Cat #: T7380-B

UPC: 078477434499

$ 81.61 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge with Indicator Light and Audible Alarm, Back and Side Wired, Steel Strap, Include Matching Wallplate, Blue

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge with Indicator Light and Audible Alarm, Back and Side Wired, Steel Strap, Include Matching Wallplate, Blue
Also known as: 078477434499, T7380-B, LEVT7380B

Specifications

Color: Blue
Amps: 20
NEMA Configuration: 5-20R
Color: Blue
NEMA Configuration: 5-20R
Amps: 20