20A TR Hospital Grade Surge Protected Receptacle, 5-20R, Ivory

Item #: 0289601

Cat #: T7380-I

UPC: 078477434475

$ 81.61 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge with Indicator Light and Audible Alarm, Back and Side Wired, Steel Strap, Include Matching Wallplate, Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge with Indicator Light and Audible Alarm, Back and Side Wired, Steel Strap, Include Matching Wallplate, Ivory
Also known as: 078477434475, T7380-I, LEVT7380I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory