20 Amp, 125 Volt, Decora NEMA 5-20R, Blue

Item #: 0289596
Cat #: T5380-B
UPC: 078477434406
$ 64.03 EA
Company wide:
0 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Grade, Self Grounding, Surge with Indicator Light and Audible Alarm, Back and Side Wired, Steel Strap, Include Matching Wallplate, Blue

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Grade, Self Grounding, Surge with Indicator Light and Audible Alarm, Back and Side Wired, Steel Strap, Include Matching Wallplate, Blue
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Commercial, Self Grounding, Blue
Also known as: 078477434406, T5380-B, LEVT5380B

Specifications

Material: Polycarbonate
Color: Blue
Mounting: Box
Amps: 20
Type: Surge Suppressor
NEMA Configuration: 5-20R, WD-6
Material: Polycarbonate
Mounting: Box
Type: Surge Suppressor
Color: Blue
Amps: 20
NEMA Configuration: 5-20R, WD-6

Customer Reviews

No reviews for this product
(0)